Kwikset Athens Passage Knob, Satin Nickel
Regina Kwikset Athens Passage Knob, Satin Nickel
Frequently Purchased Together
Product Details
- Lifetime mechanical and finish warranty
- Providing you with quality, dependability, and security with this safe lock product
- Easily installs in minutes with just a screwdriver
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 3 certified
- Universal handing; fits both right handed and left handed doors
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Includes full lip round strike
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 2-9/16 in
- Collection:
- Regina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-9/16 in
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Brass
- Shape:
- Round
- UL Listed:
- No