Privacy Knob Lockset in Satin Nickel

You last purchased this on
 
Kwikset

Regina Privacy Knob Lockset in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Regina Privacy Knob Lockset in Satin Nickel

  • Fast #
  • Part #KSK3000RG15RCALRCS
  • Item #7802951
  • Manufacturer Part #SK3000RG 15 RCAL RCS V1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Base Plate Width:
2-9/16 in
Collection:
Regina
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-7/8 in
Handle Material:
Metal
Handle Type:
Knob
Material:
Zinc
UL Listed:
No