0 items

Kwikset Layton™ Right Hand Half Dummy Lever

KSL7000LYRH

Color Finish

Starting at $8.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Layton™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
3
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday