Kwikset

Right Hand Lever Set in Oil Rubbed Bronze

Part #K407BBL15  |  Manufacturer Part #407BBL15

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.39 Grade 3

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Material: Die Cast Zinc

Security Grade: 3

Thickness: 1-3/4 in

Type: K407BBL15

UL Listed: No