Single Cylinder Bluetooth Deadbolt in Venetian Bronze
Kevo™ Single Cylinder Bluetooth Deadbolt in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kevo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- No
- UL Listed:
- No
- Wireless Communication - FEI:
- Bluetooth