Kwikset Single Cylinder Deadbolt in Polished Brass

K6603SMTRCALRCS

Manufacturer Part #: 660 3 SMT RCAL RCS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use on exterior doors
  • SmartKey® re-key technology
  • Turn button to lock from inside
  • BumpGuard™ protects against lock bumping
  • Outside key entry
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Round corner adjustable latch
  • ANSI/BHMA grade 3 security
  • Lifetime mechanical and finish warranty

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Security Grade
3
Type
K6603SMTRCALRCS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday