Single Cylinder Deadbolt in Satin Chrome
This product has been replaced by
Manufacturer Part #660 26D SMT RFAL RCS V1
Single Cylinder Deadbolt in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal