0 items

Kwikset 660 Series Single Cylinder Deadbolt

K665SMTRCALRCS

Color Finish

Starting at $23.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features SmartKey® technology
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
660 Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Height
2-1/2 in
Security Grade
3
Type
Deadbolt
UL Listed
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday