0 items

Kwikset Lexington Single Cylinder Deadbolt Left Hand Handleset

PFS731L

Color Finish

Starting at $15.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2 Grade 3
Collection
Lexington
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
Security Grade
3
Thickness
1-3/4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday