Kwikset

Single Cylinder Handle Set in Polished Chrome

Part #K800TVHLIP26SMTRCA  |  Manufacturer Part #800TVH LIP 26 SMT RCAL RCS

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Lock Type: Deadbolt

Security Grade: 1

Type: K800TVHLIP26SMTRCA

UL Listed: No