Single Cylinder Round Corner Deadbolt in Satin Nickel

Part #K78015RCALRCSBBPKG  |  Item #2445442  |  Manufacturer Part #780 15 RCAL RCS BBPKG

$ 38.87 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5-year Finish/Lifetime warranty
  • Lifetime Mechanical warranty
  • ANSI/BHMA Rated
  • Easy installation
  • Material: Zinc

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Lock

Height: 2-5/8 in

Lock Type: Deadbolt

Material: Zinc

Type: K78015RCALRCSBBPKG

Width: 1-1/16 in