Kwikset Single Sided Deadbolt with Thumbturn in Venetian Bronze

K66311PRCLRCS

Color Finish

(Pricing is for Venetian Bronze)

$9.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Height
2-1/2 in
UL Listed
No
Width
27/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday