Smart Lock Conversion Kit in Venetian Bronze
Kevo™ Smart Lock Conversion Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Collection:
- Kevo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt, Keyless Entry
- Product Type:
- Conversion Kit
- Smart Home Compatibility:
- Amazon Alexa, NEST, Ring
- Smart Home Enabled:
- Yes
- UL Listed:
- No