0 items

Kwikset Halifax® Square Bed and Bath Lever

K155HFLSQT

Color Finish

Starting at $33.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Halifax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-19/32 in
Security Grade
2
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday