Strike Plate in Satin Nickel
Strike Plate in Satin Nickel
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-3/4 in
- Product Type:
- Striker Plate
- UL Listed:
- No
- Width:
- 1-1/8 in