Kwikset Tustin™ 2-5/8 in. Privacy Door Lever in Satin Nickel

K730TNL15RCALRCS

Manufacturer Part #: 730TNL 15 RCAL RCS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used for privacy, bed, and bath doors
  • Locking handles for privacy
  • Classic wave style
  • Universal handing
  • Round corner adjustable latch
  • Lifetime mechanical and finish warranty
  • Fits all standard door preparations
  • Six-way adjustable latch is easy to install

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Depth
2-3/32 in
Handle Type
Lever
Height
2-5/8 in
Security Grade
3
Type
K730TNL15RCALRCS
Width
1-15/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday