Kwikset Tustin® 3-3/4 in. Keyed Entry Lever in Satin Nickel

K740TNL15RCALRCSK4

Manufacturer Part #: 740TNL 15 RCAL RCS K4

Color/Finish

(Pricing is for Satin Nickel)

$41.25

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 10-year finish/lifetime warranty
  • ANSI/BHMA Rated
  • Classic wave style
  • Easy installation
  • Lifetime mechanical warranty
  • Material: Zinc
  • Tustin

SPECIFICATIONS

Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Length
3-3/4 in
Material
Zinc
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday