Kwikset
Tustin™ Bed/Bath Lever in Satin Nickel
Part #K730TNL156ALRCS | Item #4667134 | Manufacturer Part #730TNL 15 6AL RCS
Product Details
- Fits all standard door preparations via adjustable latches
- Latch is easy to install
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 2
Collection: Tustin™
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/32 in
Handle Type: Privacy
Height: 2-5/8 in
Material: Metal
Security Grade: 2
Thickness: 1.75 in
Type: K730TNL156ALRCS
UL Listed: No
Width: 2-5/8 in