Kwikset
Tustin™ Entry Lever Satin Nickel
Part #K740TNL15RCALRCS | Item #4514303 | Manufacturer Part #740TNL 15 RCAL RCS
Product Details
- For use on exterior doors
- Wave lever styling
- Round corner adjustable latches
- Fits standard door sizes
- Six-way adjustable latch is easy to install
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 3
Collection: Tustin™
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Handle Type: Lever
Security Grade: 3