Kwikset

Tustin™ Keyed Entry Lever in Satin Nickel

Part #K740TNL15SMTRCALRC  |  Manufacturer Part #740TNL 15 SMT RCAL RCS K4

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartKey® re-key technology with BumpGuard™ protection
  • Round corner adjustable latches to fit all standard door preparations
  • Six-way adjustable latch is easy to install

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Tustin™

Depth: 2-3/32 in

Handle Type: Lever

Security Grade: 3

Type: K740TNL15SMTRCALRC