Kwikset

Tustin® Keyed Entry Lever in Venetian Bronze

Part #K740TNL11PRCALRCSK  |  Manufacturer Part #740TNL 11P RCAL RCS K4

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Installation
  • 10-year Finish/Lifetime warranty
  • ANSI/BHMA Rated
  • Classic wave style
  • Lifetime Mechanical warranty

Specifications

Collection: Tustin®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Height: 2-5/8 in

Length: 3-3/4 in

Material: Zinc

Width: 1-15/16 in