Kwikset Tustin™ Keyed Entry Lever

K740TNLSMT

Color/Finish

Starting at $47.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Round corner adjustable latches to fit all standard door preparations
  • Six-way adjustable latch is easy to install
  • SmartKey® re-key technology with BumpGuard™ protection

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/32 in
Handle Type
Lever
Security Grade
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday