Kwikset Tustin® Left Hand Dummy Lever Interior Pack in Venetian Bronze

CRH40US15

Manufacturer Part #: RH40 US15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Full Mortise type, Plain Bearing, 5 Knuckles

SPECIFICATIONS

Application
Residential
Collection
Tustin®
Type
Full Mortise
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday