Left Hand Single Cylinder Interior Pack Lever in Venetian Bronze

This product has been replaced by

No image available
Kwikset 966 SINGLE CYLINDER INTERIOR PACK W/ LEFT HAND TUSTIN LEVER FOR SIGNATURE SERIES HANDLESETS IN VENETIAN BRONZE
Manufacturer Part #966TNL LH 11P V1 UNIV
You last purchased this on
 
Kwikset

Tustin™ Left Hand Single Cylinder Interior Pack Lever in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Kwikset 966 SINGLE CYLINDER INTERIOR PACK W/ LEFT HAND TUSTIN LEVER FOR SIGNATURE SERIES HANDLESETS IN VENETIAN BRONZE
Manufacturer Part #966TNL LH 11P V1 UNIV
Kwikset

Tustin™ Left Hand Single Cylinder Interior Pack Lever in Venetian Bronze

  • Fast #
  • Part #K966TNLLH11P
  • Item #4086993
  • Manufacturer Part #966TNL LH 11P RLVR
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Tustin™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Metal
Handle Type:
Lever