Kwikset Tustin® Metal Key Entry Lever in Satin Nickel

K740TNL156ALRCSK4

Color Finish

(Pricing is for Satin Nickel)

$38.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fashionable wave silhouette design
  • Fast installation
  • Featuring SmartKey® re-key technology; the lock you can re-key yourself in seconds
  • Fully reversible lever fits both right handed and left handed doors
  • Lifetime mechanical and finish warranty
  • Six-way adjustable latch to fit all standard door preparations
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-9/100 in
Height
2-31/50 in
Length
4-21/100 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Keyed Entry
UL Listed
No
Width
4-21/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday