Passage Lever in Satin Nickel

You last purchased this on
 
Kwikset

Tustin™ Passage Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Tustin™ Passage Lever in Satin Nickel

  • Fast #
  • Part #K720TNL15RCALRCS
  • Item #3803088
  • Manufacturer Part #720TNL 15 RCAL RCS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Free turning passage handles
  • Classic wave style
  • Passage/hall/closet
  • Round corner adjustable latches
  • Lifetime mechanical and finish warranty
  • Fits standard door sizes
  • Six-way adjustable latch is easy to install
  • Universal handing
  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Tustin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-3/32 in
Handle Type:
Lever
Height:
2-5/8 in
Length:
3-3/4 in
Security Grade:
3
Type:
K720TNL15RCALRCSV1
Width:
2-5/8 in