Kwikset
Tustin™ Single Cylinder Left Handed Interior Pack Lever in Satin Nickel
Part #K966TNLLH15 | Item #4086991 | Manufacturer Part #966TNL LH 15 RLVR
Product Details
Specifications
ADA Compliant: No
Collection: Tustin™
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Handle Type: Lever
Height: 4-3/10 in
UL Listed: No
Width: 3-7/10 in