Kwikset

Tylo® 2-3/8 in. Passage Door Knob in Polished Brass

Part #K200T3RCALRCS  |  Manufacturer Part #200T 3 RCAL RCS

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic design
  • Features adjustable latch to fit all standard door preparations
  • Round corner adjustable latch

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Tylo®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Handle Type: Passage

Height: 2-5/8 in

Length: 2-3/8 in

Security Grade: 3

Type: K200T3RCALRCS

Width: 1-7/8 in