2-5/8 in. Entry Door Knob in Polished Brass

This product has been replaced by

Kwikset Tylo Keyed Entry Knob
Kwikset Kwikset Tylo Keyed Entry Knob
Manufacturer Part #400T 3 RCAL RCS V1
You last purchased this on
 
Kwikset

Tylo® 2-5/8 in. Entry Door Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Tylo Keyed Entry Knob
Kwikset Kwikset Tylo Keyed Entry Knob
Manufacturer Part #400T 3 RCAL RCS V1
Kwikset

Tylo® 2-5/8 in. Entry Door Knob in Polished Brass

  • Fast #
  • Part #K400T3RCALRCS
  • Item #3078914
  • Manufacturer Part #400T 3 RCAL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • BumpGuard™ protects against lock bumping
  • Fits both right and left handed doors
  • For use on exterior doors
  • Adjustable latches fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Keyed
Height:
2-5/8 in
Length:
2-3/8 in
Security Grade:
3
Width:
1-7/8 in