Passage Bell-Shaped Knob in Polished Brass

This product has been replaced by

No image available
Kwikset TYLO PASSAGE KNOB, POLISHED BRASS
Manufacturer Part #200T 3 6AL RCS V1
You last purchased this on
 
Kwikset

Tylo® Passage Bell-Shaped Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Kwikset TYLO PASSAGE KNOB, POLISHED BRASS
Manufacturer Part #200T 3 6AL RCS V1
Kwikset

Tylo® Passage Bell-Shaped Knob in Polished Brass

  • Fast #
  • Part #K200T3RCALRCSV1
  • Item #7514590
  • Manufacturer Part #200T 3 RCAL RCS V1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Lifetime Mechanical Warranty
  • Easy Installation
  • BHMA Grade 3 certified durability
  • Reversible for right or left hand doors
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-3/8 in
Diameter:
1-7/8 in
Handle Material:
Metal
Handle Type:
Knob
Length:
2-1/2 in
Material:
Brass Alloy
Security Grade:
3
UL Listed:
No