Kwikset Tylo® Door Knob in Antique Brass

K400T56ALRCSK3V1

Color/Finish

(Pricing is for Antique Brass)

$15.59

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Includes 2 keys
  • Lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Depth
7-2/5 in
Handle Type
Keyed
Height
2-4/5 in
Material
Metal
Security Grade
3
Thickness
2-1/2 in
UL Listed
No
Width
3-2/5 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday