Kwikset Tylo® Entry Knob in Polished Brass

K400T3SMT6ALRCSV1

Color Finish

(Pricing is for Polished Brass)

$14.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits both right and left handed doors
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Keyed entry
  • Six-way adjustable latches fit all standard door preparations
  • SmartKey® re-key technology

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
3
Type
SmartKey®

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday