Tylo® Privacy Door Knob in Polished Brass

Part #K300T3RCALRCS  |  Item #3078913  |  Manufacturer Part #300T 3 RCAL RCS

$ 12.92 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Privacy/bed/bath
  • Classic design
  • Round corner adjustable latch
  • Fits standard door sizes
  • Adjustable latches

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Tylo®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Handle Type: Privacy

Height: 2-5/8 in

Length: 2-3/8 in

Material: Zinc

Security Grade: 3

Type: K300T3RCALRCS

Width: 1-7/8 in