Kwikset Tylo® SmartKey Entry Combo Pack in Satin Nickel

K690T15BBPKG

Color Finish

(Pricing is for Satin Nickel)

$30.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits both right and left handed doors
  • Handle type: knob
  • Include 1" deadbolt throw
  • Includes 4-way adjustable latch with round and square faceplates
  • Includes adjustable backset to sit all standard door preparations
  • Includes both deadbolt and full lip round strikes
  • SmartKey® re-key technology
  • Universal handing

SPECIFICATIONS

ADA Compliant
No
Collection
Tylo®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Handle Type
Knob
Height
2-5/8 in
Material
Metal
Security Grade
3
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday