TYLO PRIVACY KNOB

You last purchased this on
 
Kwikset

Tylo® TYLO PRIVACY KNOB

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Tylo® TYLO PRIVACY KNOB

  • Fast #
  • Part #K300T3X266ALRCSV1
  • Item #7802775
  • Manufacturer Part #300T 3X26 6AL RCS V1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Base Plate Width:
2-5/8 in
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
UL Listed:
No