Entry Lever in Polished Chrome
Vedani Entry Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Vedani
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Entry
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in