Kwikset

Vedani Half Inactive Dummy Lever in Polished Chrome

Part #K788VDLSQT26  |  Manufacturer Part #788VDL SQT 26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Vedani

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Dummy

Security Grade: 2

Thickness: 1-3/8 in - 1-3/4 in

Type: K788VDLSQT26