Half Inactive or Dummy Lever in Satin Nickel
Vedani Half Inactive or Dummy Lever in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Width:
- 2-5/8 in
- Collection:
- Vedani
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- UL Listed:
- No