Hall or Closet Passage Lever in Brushed Chrome
Vedani Hall or Closet Passage Lever in Brushed Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Width:
- 2-5/8 in
- Collection:
- Vedani
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Passage
- Security Grade:
- 2