Keyed Entry Lever in Satin Nickel

You last purchased this on
 
Kwikset

Vedani Keyed Entry Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Vedani Keyed Entry Lever in Satin Nickel

  • Fast #
  • Part #K740VDL15SMT
  • Item #4715910
  • Manufacturer Part #740VDL 15 SMT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vedani
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Entry
Security Grade:
2