Passage Lever in Satin Nickel

You last purchased this on
 
Kwikset

Winston Passage Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Winston Passage Lever in Satin Nickel

  • Fast #
  • Part #KSL1000WI15RCLRCV1
  • Item #7983444
  • Manufacturer Part #SL1000WI 15 RCAL RCS V1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Base Plate Width:
2-9/16 in
Collection:
Winston
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Length (in):
3-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
Material:
Zinc
Security Grade:
3
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes