L-Type Cleaned and Capped Copper Tube

LCCAP10

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type L hard copper tube
  • Cleaned and capped hard copper refrigerant line
  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-280, B-819

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASTM B-280
ASTM Specifications
ASTM B-280
Copper Tubing Temper
Hard
Inside Diameter
1/4 in
Length
10 ft
Material
Copper
NSF Specifications
NSF 61, NSF Annex G
Outside Diameter
3/8 in
Pipe Tubing Size
1/4 in
Type
Type L
UL Listed
Yes
Wall Thickness
0.035 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday