L600 FREESTANDING GRILL 3 SS TUBE BURNERS WITH ROTISSERIE Propane SHIPS ASSEMBLED
L600 FREESTANDING GRILL 3 SS TUBE BURNERS WITH ROTISSERIE Propane SHIPS ASSEMBLED
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 891 square inches of cooking surface (618 primary, 273 secondary)
- Blue-lit control knobs
- Three Stainless Steel Burners combining to provide up to 69,000 BTU
- Direct spark ignition with battery backup
- Ceramic briquettes offer even and radiant heat
- Dedicated single speed rotisserie 14,000 btu back burner, motor, spit rods, and forks
- Lynx Hood Assist
- Temperature gauge
- Stainless steel grilling grates
- Halogen grill surface light
Documents
Specifications
- Type:
- LL600FRLP