1/2-in. Lumber Crayon in Red

Part #L80352  |  Item #800540  |  Manufacturer Part #80352

$ 1.07 EACH

Color/Finish:
Red

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Known in the industry as keel or layout chalk
  • Harder formula allows for marking in cold climates
  • Temperature range: -20° F to 150° F (-29° C to 66° C)
  • Made in the USA

Specifications

Application: [Metal, Wood, Concrete, Stone, Rubber, Plastic]

Color Finish: Red

Length: 4-3/4 in

Material: Wax

Product Type: Crayon

Temperature Range: -20 to 150° F (-29 to 66° C)