1/2 x 1296 in. PTFE Pipe Thread Tape
1/2 x 1296 in. PTFE Pipe Thread Tape
Package Quantity Info:
EA: 1 IP: 1 CA: 144 PT: 7488-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains PTFE for effective sealing power
- Non-toxic
- Pressure up to 10,000 psi (690 bar)
Specifications
- Application:
- Metal
- Color Finish Name:
- White
- Length:
- 1296 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 550
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape, Seal Tape
- Temperature Range:
- -450 to 550° F (-268 to 288° C)
- Thickness:
- 3 mm
- UL Listed:
- No
- Width:
- 1/2 in