La-Co
#15 Black Fine Tip Permanent Marker
Part #L96023 | Item #480884 | Manufacturer Part #96023
$
1.33
EACH
(Pricing is for 1/8 in)
Diameter
Product Details
- DURA-INK ® 15 Permanent ink marker with fine bullet tip
- Ideal for layout work and parts identification, the DURA-INK ® 15 permanent ink marker has a fine bullet tip for precise marking
- The wear-resistant, fast-drying ink and durable tip and barrel makes this marker ideal for industrial environments
- 1.5 mm tip
Documents
Specifications
Application: [Pipe, Metal, Glass, Wood, Plastic, Fabric, Cardboard]
Color Finish: Black
Diameter: 1/8 in
Length: 5-1/2 in
Material: Ink
Product Type: Marker
Temperature Range: -50 to 150° F (-46 to 66° C)