2 oz. Solder Flux Paste
2 oz. Solder Flux Paste
Frequently Purchased Together
Product Details
- Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
- Non-acid, non-toxic, and lead-free to eliminate safety concerns
- Water-soluble paste won't leave residue in water piping
- Lead-Free
- Made in USA
- All-weather formula for use in hot and cold climates
- Cleans pipe upon application, allowing solder to run more smoothly around the pipe
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-813
- Application:
- Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc
- CARB OTC LEED Compliant:
- No
- Depth:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Flux
- Size:
- 2 oz
- Weight:
- 0.15 lb
- Width:
- 2-1/8 in