2 oz Flux
2 oz Flux
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealing temperature: -450° F to 550° F (-268° C to 288° C)
- Contains PTFE for effective sealing power
- Pressure up to 10,000 psi
- Non-toxic
-
Lead Law Compliant
Specifications
- Application:
- Torch Heating, Furnace Heating, Resistance Heating, Induction Heating
- CARB OTC LEED Compliant:
- No
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 1700 F
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 2 oz
- Temperature Range:
- 1000 to 1700° F