4 oz. Solder Flux Paste

You last purchased this on
 
LA-CO®

4 oz. Solder Flux Paste

This product requires certification to purchase.
Brand image
You last purchased this on
 
LA-CO®

4 oz. Solder Flux Paste

  • Fast #
  • Part #L22104
  • Item #14437
  • Manufacturer Part #22104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns
  • Non-acid, non-toxic, and lead-free to eliminate safety concerns
  • Water-soluble paste won't leave residue in water piping
  • Lead-Free
  • Made in USA
  • All-weather formula for use in hot and cold climates
  • Cleans pipe upon application, allowing solder to run more smoothly around the pipe
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-813
Application:
Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc
CARB OTC LEED Compliant:
No
Depth:
2-3/8 in
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Flux
Size:
4 oz
Weight:
0.305 lb
Width:
2-3/8 in