5 x 1/2 x 3/16 in. Soapstone Marker in White

You last purchased this on
 
Markal®

5 x 1/2 x 3/16 in. Soapstone Marker in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

5 x 1/2 x 3/16 in. Soapstone Marker in White

  • Fast #
  • Part #L80129
  • Item #337939
  • Manufacturer Part #80129
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Marks will not contaminate weld or damage metal surface
  • Easy-to-hold flat shape
  • Temporary marks can be easily removed
  • Available in three easy to hold shapes: Flat, round and square
  • Case of 144
  • Marks are easily removed and will not contaminate welds
  • For more visible and durable marks, see our Silver-Streak and Red-Riter metal markers
  • Holders for flat and round shapes reduce breakage
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Construction, Fabric, Iron, Stainless Steel, Steel, Welding
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
GSA Approved:
No
Height:
1/2 in
Length:
5 in
Material:
Soapstone
Origin:
Global
Product Type:
Marker
Size:
5 in x 1/2 ft x 3/16 in
Tool Type:
Soapstone
Weight:
0.045 lb
Width:
1/4 in